Beli kawat stainless 5mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Jaring Kawat Stainless Steel
    Mulai

    Rp3.799.900

    TRUSCO Jaring Kawat Stainless Steel
    Deskripsi:
    The weave of alternating vertical and horizontal lines uses stainless steel wire, so it is strong in water and rich in durability. For sieve, filter for general filtration For mining, for physics and chemitry.
    atribut:
    • Width (mm): 1000
    • Length (m): 5
    • Mesh: 20
    • Count (#): 30
    • Mesh Size (A): 0.98
    • Wire Diameter (mm): 0.29
  2. YUKO Miniature Brush (Stainless Steel Wire Brush) (Sikat Kawat Pipa)
    50%
    Mulai

    Rp109.900

    YUKO Miniature Brush (Stainless Steel Wire Brush) (Sikat Kawat Pipa)
    Deskripsi:
    - Industrial handwork extra fine wire brush.- Please use it for burring that occurs in the crossing hole of phi12 or less that can not be covered with Flexhorn.- Removal of burring in crossing holes.
    atribut:
    • Total Length (mm): 76
    • Purpose of Use: Removal of burring in crossing holes.
  3. monotaro Welding Wire Solid (Kawat Las)
    69%
    Mulai

    Rp259.900

    monotaro Welding Wire Solid (Kawat Las)
    Deskripsi:
    Produk ini juga sering disebut dengan Kawat las
    atribut:
    • Width (mm): 55
    • Hole Diameter (phi mm): 52
    • JIS Standard: JIS Z 3312 YGW12 equivalent
    • Main Ingredient: C,S,Mn,P,Si,Cr,Ni,Mo,V,Cu
    • AWS Standards: A5.18 ER70S-6
    • Current Range (A): Full posture / 30-100
    • Reel Outside Diameter (mm): 200
    • Package Weight (g): 5000
    • Specification: Carbon dioxide shielded arc welding mild steel
    • Wire Diameter (mm): 0.6
  4. TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    Mulai

    Rp70.900

    TRUSCO Stainless Steel Wire Small Type (Kawat Baja)
    atribut:
    • Material: Stainless steel (SUS304)
    • Weight (kg): 1
    • Weight (g): 13
    • Length (m): 7
    • Working Load (kgf): 5
    • Count: 24
    • Purpose of Use: For gardening, farmlands and other bonds. Uniting prone to rusting areas.
    • Wire Diameter (mm): 0.55
Daftar Harga kawat stainless 5mm Terbaru October 2026
TRUSCO Jaring Kawat Stainless SteelRp3.799.900
YUKO Miniature Brush (Stainless Steel Wire Brush) (Sikat Kawat Pipa)Rp109.900
monotaro Welding Wire Solid (Kawat Las)Rp259.900
Union Tube Brush Stainless Steel Wire Flue & Boiler (TTS) (Mata Bor Sikat Pipa)Rp30.900
Union Cup Brush Stainless Steel Wire (COS) (Sikat Mangkok)Rp169.900
Union End Brush Stainless Steel Wire Pointed Type (PES) 0.30mm (Sikat Tangkai End Brush)Rp29.900
TRUSCO Stainless Steel Wire Small Type (Kawat Baja)Rp70.900
Union Wheel Brush Stainless Steel Wire (WWS) (Sikat Kawat Piring)Rp99.900
Union Wheel Brush Stainless Steel Wire (WHS) (Sikat Kawat Piring)Rp169.900
Union Bevel Brush Stainless Steel Wire with Blue Cup (VAS) (Sikat Bevel)Rp169.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)